Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Adhesive, DP110 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # 110

  • Zoro # G1618064


product price: $42.19
/ea

Key Features

Type
Flexible, Fast-Setting
Application
Bonding
Color
Off-White
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110
Zoro #
G1618064
UPC #
00638060089903
Country of Origin
United States

Dimensions

Size
1.64 oz

Details

Item
Acrylic Adhesive
Type
Flexible, Fast-Setting
Application
Bonding
Color
Off-White
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
3,500 psi
Temp. Range
0 Degrees to 72 Degrees
Working Time
10 min
Series
DP110
Shear Strength (PSI)
3,500
Includes
Resin and Hardener
Work Life
10 min
Temp. Range (F)
0 Degrees to 72 Degrees
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
3M(TM) Dispensing Equipment
Epoxy Container
Dual-Cartridge
Epoxy Color
Gray
Structural Adhesive Type
Epoxy Adhesive
Coverage
320 sq ft/gal
Application Method
No Special Application
Resin Type
Epoxy
Standards
OSHA 29 CFR 1910.1200, TSCA
Features
Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System
Compatible Mixer Tip
3M EPX
Cured Color
Gray
Cure Method
Ambient
Total Volume
48.5 mL
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Resin Color
White
Marine Grade
No
VOC Content Weight
0 g/L
Peel Strength
20 lb/in
Maximum Viscosity
90,000 cps
Tensile Strength
3,500 psi
Compatible Applicator
3M EPX
Non-Sagging
No
Compatible Applicator (Grainger Part Number)
54XK02
Maximum Performance Temperature
180 Degrees F
Low Odor
No
Included Components
Resin and Hardener
Maximum Application Temperature
80 Degrees F
Interior/Exterior
Interior/Exterior
Minimum Application Temperature
0 Degrees F
Water Resistance
Not Water-Resistant
Full Cure Time
48 hr
Primary Applications
Vibration and Impact Resistance
Hardness at Full Cure
45 Shore D
VOC Content Weight Percentage
0%
Minimum Viscosity
40,000 cps
Hardener Color
Black
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Gray, Features Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.