Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Masking Tape, 7 mil Thick, Blue

  • Mfr # 7100037744

  • Zoro # G015307276


product price: $17.39
/ea
Sold in multiples of 20 for $347.80

Key Features

Tape Color
Blue
Tape Thickness
7 mil
Tape Elongation
10.5 %
Series
3434
Tape Backing Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100037744
Zoro #
G015307276
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Thickness
7 mil
Tape Core Diameter
3 in
Metric Tape Length
50 m
Imperial Tape Length
54 1/2 yd
Metric Tape Width
48 mm
Imperial Tape Width
1.9 in
Tape Width
1.89 in
Tape Length
54-5/8 yd

Details

Item
High Performance Masking Tape
Tape Color
Blue
Tape Elongation
10.5 %
Series
3434
Tape Backing Material
Crepe Paper
Tape Tensile Strength
115 N/mm
Maximum Tape Performance Temperature
230 Degrees F
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Tape Type
Masking Tape
Liner Material
Paper
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant, Water-Resistant
Product Form
Continuous Roll
Adhesion to Steel
35.5 oz/in
Common Industry
Automotive
Surface Compatibility
Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Minimum Tape Performance Temperature
65 Degrees F
Tape Brand
Scotch
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Adhesive
Rubber

Description

High Performance Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.