Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Masking Tape, 7 mil Thick, Blue

  • Mfr # 7100037750

  • Zoro # G615307287


product price: $12.99
/ea
Sold in multiples of 24 for $311.76

Key Features

Tape Color
Blue
Tape Thickness
7 mil
Tape Elongation
10.5 %
Tape Backing Material
Crepe Paper
Series
3434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100037750
Zoro #
G615307287
UPC #
04046719917402
Country of Origin
United Kingdom

Dimensions

Tape Thickness
7 mil
Tape Core Diameter
3 in
Metric Tape Width
36 mm
Metric Tape Length
50 m
Imperial Tape Length
54 1/2 yd
Imperial Tape Width
1.4 in
Tape Length
54-5/8 yd
Tape Width
1-3/8 in

Details

Item
High Performance Masking Tape
Tape Color
Blue
Tape Elongation
10.5 %
Tape Backing Material
Crepe Paper
Series
3434
Tape Tensile Strength
115 N/mm
Tape Brand
Scotch
Minimum Tape Performance Temperature
65 Degrees F
Adhesion to Steel
35.5 oz/in
Tape Backing Construction
Paper
Product Form
Continuous Roll
Environment
Indoor
Common Industry
Automotive
Liner Material
Paper
Tape Adhesive Material
Rubber
Tape Resistance Properties
Humidity-Resistant, Solvent-Resistant, Water-Resistant
Surface Compatibility
Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Maximum Tape Performance Temperature
230 Degrees F
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Tape Adhesive
Rubber

Description

High Performance Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.