
MaskingTape, Crepe, Grn, 60ydL, 1-7/8inW
Mfr # 7000048805
Zoro # G815307278
product price: $20.99
/ea
Sold in multiples of 12 for $251.88
Key Features
Tape Color
Green
Tape Thickness
6.7 mil
Tape Elongation
10 %
Tape Tensile Strength
25 lb/in
Metric Tape Width
48 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000048805
Zoro #
G815307278
UPC #
00051131263406
Country of Origin
Canada
Dimensions
Tape Thickness
6.7 mil
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
1.9 in
Tape Width
1.89 in
Tape Length
60 yd
Description
Performance Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.