MaskingTape, CrepePaper, Green, 60ydL, 1inW

  • Mfr # 7000048804

  • Zoro # G315307280


product price:  $10.55
/ea
Sold in multiples of 24 for $253.20

Key Features

Tape Color
Green
Tape Thickness
6.7 mil
Tape Elongation
10 %
Tape Backing Material
Crepe Paper
Imperial Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000048804
Zoro #
G315307280
UPC #
00051131263369
Country of Origin
Canada

Dimensions

Tape Thickness
6.7 mil
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
1 in
Metric Tape Width
24 mm
Tape Width
1 in
Tape Length
60 yd

Details

Item
Performance Masking Tape
Tape Color
Green
Tape Elongation
10 %
Tape Backing Material
Crepe Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Water-Resistant
Maximum Tape Performance Temperature
250 Degrees F
Tape Adhesive Material
Rubber
Environment
Indoor/Outdoor
Tape Backing Construction
Paper
Series
233+
Liner Material
Paper
Tape Type
Masking Tape
Tape Brand
Scotch
Common Industry
Automotive
Adhesion to Steel
36 oz/in
Tape Tensile Strength
25 lb/in
Minimum Tape Performance Temperature
60 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Adhesive
Rubber

Description

Performance Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.