Performance Masking Tape, 6.7 mil Thick, Green
Mfr # 7000048806
Zoro # G015307290
product price: $5.35
/eaSold in multiples of 96 for $513.60
Key Features
Tape Color
Green
Tape Thickness
6.7 mil
Tape Elongation
10 %
Metric Tape Width
6 mm
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000048806
Zoro #
G015307290
UPC #
00051131263444
Country of Origin
Canada
Dimensions
Tape Thickness
6.7 mil
Metric Tape Width
6 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
0.3 in
Tape Width
0.25 in
Tape Length
60.0 yd
Description
Performance Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.