Shop 3M

Threadlocker, 3M Scotch-Weld TL42, Blue, Medium, Liquid, 0.34 fl oz, Bottle

  • Mfr # TL42-10

  • Zoro # G1325597


product price: 
$
23.99
/ea

Key Features

Series
3M Scotch-Weld TL42
Color
Blue
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TL42-10
Zoro #
G1325597
UPC #
00048011626055
Country of Origin
United Kingdom

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in
Size
10 mL
For Fastener Dia.
1/4 in to 3/4 in

Details

Item
Threadlocker
Series
3M Scotch-Weld TL42
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
Working Time
20 min
Gap Fill
0.25 mm
Threadlocker Classification
Threadlocker
Chemical Type
Dymethacrylate
Specific Gravity
1.1
Application
Provides Vibration, Corrosion, and Shock Resistance For Threaded Parts 1/4 in to 3/4 in, For Machine Tool, Hydraulic System and Gear Box/Driveshaft Bolts, Bearing Cover Cap and Countersunk Screws, and Conveyor Roller Belts
Viscosity
5,000 cP
Flash Point
212 Degrees F
Threadlocker Disassembly
Removable
Green Environmental Attribute
Does Not Contain Methylene Chloride
Breakaway Torque
70 in-lb
Shelf Life
1 yr
Clean Up Method
Solvent
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
Cool and Dry Place
Prevailing Torque
20 in-lb
Maximum Operating Temperature
300 Degrees F
Maximum Viscosity
1,600 cps
VOC Content
15 g/L
Minimum Viscosity
800 cps
Chemical Base
Dimethacrylate
Full Cure Time
1 day
Removal Method
Hand Tools

Description

Threadlocker, Threadlocking Strength Medium, Color Blue, Series Scotch-Weld TL42, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 20 min, Breakaway Torque 70 in-lb, Cure Type Anaerobic, Chemical Base Dimethacrylate, Clean Up Method Solvent, Flash Point 212 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 1,600 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 800 cps

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews