2ft X 1000 yds. Tan 3M 375 Carton Sealing Tape, 6PK
- Mfr # T903375T
- Zoro # G324479268
product price:Â
$
4,657.99
/pk of 6, $776.33/ea
Free Shipping & Returns
Key Features
Width
2 ft
Length
1,000 yd
Tape Core Diameter
3 in
Tape Color
Tan
Tape Application
Carton Sealing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T903375T
- Zoro #
- G324479268
- UPC #
- 848109079530
- Country of Origin
- Viet Nam
Dimensions
- Width
- 2 ft
- Length
- 1,000 yd
- Tape Core Diameter
- 3 in
Details
- Item
- Tape
- Tape Color
- Tan
- Tape Application
- Carton Sealing
Description
Scotch 375+ High Tack Box Carton Sealing Tape Machine Rolls. Premium, high-performance tape designed for the most demanding packaging applications. Prevents tape from lifting or peeling, even under significant weight or stress. Designed for easy and quiet application, reducing noise in high-volume packing areas. Ensures that packages remain securely sealed during transit and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.