Shop SCOTCHBLUE
See all product information
Create Account
Painter's Tape, 5 mil Thick, 25 in-oz Adhesion, 60 yd L, 1-1/2 in W, Crepe Paper Backing, Blue, 6PK
- Mfr # 2090-36QC6
- Zoro # G522433895
product price:Â
$
61.25
/pk of 6, $10.21/ea
Key Features
Color
Blue
Tape Length
60 in
Tape Thickness
5 mil
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2090-36QC6
- Zoro #
- G522433895
- UPC #
- 051115092213
- Country of Origin
- United States
- Color
- Blue
- Adhesive Material
- Acrylic
Dimensions
- Tape Width
- 1-1/2 in
- Tape Length
- 60 in
- Tape Thickness
- 5 mil
Description
The original blue tape loved by DIY painters and pros alike for more than 25 years. ScotchBlue original painter's tape can be used on a variety of surfaces, such as walls, trim, glass and metal to achieve sharp paint lines, without causing damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.