19241 Rug & Carpet Protector 14 oz Liquid

  • Mfr # 19241
  • Zoro # G903979738
product price: 
$
31.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19241
Zoro #
G903979738
UPC #
638060661949
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Country of Origin: United States
  • Product Type: Rug & Carpet Protector
  • Container Size: 14 oz.
  • Area: 30 square feet
  • Product Form: Liquid
  • Weight: 1.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews