Zoro Homepage

Fabric/Upholstery Protector, Odorless 10 oz., PK 6

  • Mfr # MMM4106106CT

  • Zoro # G602501476


product price: $81.89
/pk 6, $13.65/ea
Free Shipping & Returns

Key Features

Size
10 fl oz (0.3 quart)
Cleaner Form
Liquid
Features
Odorless; Soil Resistant
Type
Fabric Protector
Application
Fabric; Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM4106106CT
Zoro #
G602501476
UPC #
-
Country of Origin
United States

Dimensions

Size
10 fl oz (0.3 quart)

Details

Item
Fabric Water Shield
Cleaner Form
Liquid
Features
Odorless; Soil Resistant
Type
Fabric Protector
Application
Fabric; Upholstery
Color
Aqua
Effective to Remove
Stain Remover; Spill Remover

Description

Fabric and upholstery protector protects upholstery, chairs, clothing, dry cleanables, silks, wools, crafts, table linens and more. Scotchgard helps repel spills, block stains and resist soils. Fabric protector won't change the look, feel or breathability, and it is odorless when dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.