Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, 2.5 gal., Low, PK2

  • Mfr # 59279

  • Zoro # G3418877


product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns

Key Features

Size
2.5 gal
Solids Content
0 %
Coverage per Gallon
2000 to 3000 sq ft
Maintenance Frequency
Low
Standards
ASTM D2047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59279
Zoro #
G3418877
UPC #
50048011592799
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Floor Finish
Solids Content
0 %
Coverage per Gallon
2000 to 3000 sq ft
Maintenance Frequency
Low
Standards
ASTM D2047
Required Brush Speed
175 to 3000 rpm
Recommended Dilution
Ready to Use
Flash Point
200 Degrees F
Low Foaming
Yes
Finish Type
High Gloss
Nonflammable
Yes
pH Level
9
Maximum Coverage Area
7,500 sq ft
Container Type
Jug
Maximum Drying Time
1 hr
Cleaner Form
Liquid
Minimum Required Brush Speed
175 RPM
Minimum Coverage Area
2,000 sq ft
Minimum Drying Time
20 min
Biodegradable
No
Maximum Application Temperature
95 Degrees F
VOC Content
0%
Rinse Required
Yes
For Floor Type
Concrete, Linoleum, Marble, Vinyl, Terrazzo
Maximum Required Brush Speed
3,000 RPM
pH Value
Neutral
Properties
Low Foam, Nonflammable
Minimum Application Temperature
40 Degrees F
Form
Liquid

Description

Floor Finish, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Concrete, Linoleum, Marble, Vinyl, Terrazzo, Maximum Drying Time 1 hr, Maximum Required Brush Speed 3,000 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maintenance Frequency Low

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.