Zoro Homepage

Floor Protector, 2.5 gal., Bottle, PK2

  • Mfr # 85880

  • Zoro # G0375868


product price: $770.99
/pk 2, $385.50/ea
Free Shipping & Returns

Key Features

Size
2.5 gal
Coverage per Gallon
2000 sq ft
Maintenance Frequency
1 to 3 Times Per Week
Color
White Milky
pH Range
8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85880
Zoro #
G0375868
UPC #
50051125858804
Country of Origin
United States

Dimensions

Size
2.5 gal
Container Size
2.5 gal

Details

Item
Floor Protector
Coverage per Gallon
2000 sq ft
Maintenance Frequency
1 to 3 Times Per Week
Color
White Milky
pH Range
8.2
RTU Yield per Container
2.5 gal
Recommended Dilution
Ready to Use
Flash Point
Greater Than 200 Degrees F
Container Type
Jug
VOC Content
0.8g/L
Fragrance
Mild
Form
Liquid
pH Level
8.2
pH Value
Neutral
Cleaner Form
Liquid
For Floor Type
Linoleum, Vinyl
Finish Type
High Gloss

Description

Floor Protector, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Linoleum, Vinyl, pH Level 8.2, pH Value Neutral, Ready to Use, VOC Content 0.8g/L, Flash Point Greater Than 200 Degrees F, Maintenance Frequency 1 to 3 Times Per Week, Recommended Dilution Ready to Use, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.