Spot Remover and Upholstery Cleaner, White
Mfr # MMM14003
Zoro # G607480004
product price: $18.39
/eaKey Features
Size
17 fl oz (0.5 quart)
Cleaner Form
Aerosol
Effective to Remove
Spot Remover; Soil Remover; Spill Remover; Stain Remover
Standards
UL Listed Certification
Application
Carpet; Upholstery; Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMM14003
Zoro #
G607480004
UPC #
48011236551
Country of Origin
United States
Dimensions
Size
17 fl oz (0.5 quart)
Details
Item
Spot Remover/Upholstery Cleaner
Cleaner Form
Aerosol
Effective to Remove
Spot Remover; Soil Remover; Spill Remover; Stain Remover
Standards
UL Listed Certification
Application
Carpet; Upholstery; Commercial
Type
Upholstery/Fabric Cleaner
Color
White
Features
Chemical Resistant; Moisture Resistant; Absorbent; Rinse-free; Non-sticky; Residue-free; Anti-resoiling; Non-flammable
Description
Spot Remover amp Upholstery Cleaner releases both oilbased and waterbased soils from carpet and upholstery Cleaner is specially formulated for daily use on common spots and spills on commercial and residential carpets Aerosol can delivers a thick white foam that minimizes the overuse of chemicals and moisture on the carpet By spraying the aerosol foam directly on spot, you get a minimum of overspray Wipe or blot area with a clean, absorbent cloth Cleaner requires no rinsing and leaves no sticky residue to cause resoiling Use to clean most carpet fibers nylon, polyester, olefin, wool and blends, most carpet styles loop or cut piles and upholstery fabrics that can be safely cleaned with water Cleaner is safe for use on stainresistant nylon fibers
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.