Zoro Homepage

Surface Protection Film, 4 ft. L, PK10

  • Mfr # 85895

  • Zoro # G2100957


product price: $365.99
/pk 10, $36.60/ea
Free Shipping & Returns

Key Features

Length
4 ft
Material
PVC
Color
Clear
Thickness
8 mil
Includes
(10) Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85895
Zoro #
G2100957
UPC #
50051125858958
Country of Origin
United States

Dimensions

Length
4 ft
Width
4 ft
Thickness
8 mil

Details

Item
Surface Protection Film
Material
PVC
Color
Clear
Includes
(10) Case
For Use With
¿ Concrete, ¿ Sheet Vinyl, Linoleum, Marble, Terrazzo, VCT
Standards
NFSI
Application
Surface Protection
Fire-Resistant
No
Product Form
Sheet
Backing Construction
Film
Leak-Resistant
Yes
Compatible Surface Type
Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture
Slip-Resistant
Yes
Coverage Area
16 sq ft
Recyclable
No
Compatible Surface Material
Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl
Adhesive Backing
Adhesive Backed
Product Type
Surface Protection Film

Description

Surface Protection Film, Thickness 8 mil, Length 4 ft, Width 4 ft, Material PVC, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl, Compatible Surface Type Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.