Zoro Homepage

Brush-On Electrical Tape, Brown, 15 oz

  • Mfr # 7100095977

  • Zoro # G014921213


product price: $56.95
/ea

Key Features

Color
Brown
VOC Content Weight
9.1 g/L
Product Form
Liquid
Container Size
15 oz
VOC Content Weight Percentage
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100095977
Zoro #
G014921213
UPC #
00051128601518
Country of Origin
Canada

Dimensions

Container Size
15 oz

Details

Color
Brown
VOC Content Weight
9.1 g/L
Product Form
Liquid
VOC Content Weight Percentage
1 %
Compatible Surface Material
Metal, Plastic
Full Cure Time
12 min
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Features
Protects from Moisture and Corrosion
Includes
Brush
Item
Electrical Coating
Compatible Vehicle Part
Electrical Wiring
Product Type
Brush-On Electrical Tape
Container Type
Can
Working Time
12 min

Description

Brush-On Electrical Tape, Standards OSHA 29 CFR 1910.1200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.