2in x 100ft Black 3M 51 Corrosion Protection Tape, 12PK
- Mfr # T967511
- Zoro # G424479298
product price:Â
$
1,283.99
/pk of 12, $107.00/ea
Free Shipping & Returns
Key Features
Tape Width
2 in
Tape Color
Black
Tape Core Diameter
3 in
Tape Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T967511
- Zoro #
- G424479298
- UPC #
- 848109040288
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Black
Dimensions
- Tape Width
- 2 in
- Tape Core Diameter
- 3 in
- Tape Length
- 100 ft
Description
2in x 100ft Black 3M 51 Scotchwrap Corrosion Protection Tape. Provides excellent, all-weather corrosion resistance for pipes, conduits and fittings above and below ground. Excellent UV resistance._x000D_ Resistant to impact, abrasion and punctures._x000D_ PVC backing with high-tack, rubber adhesive._x000D_ Operating temperature range -55 to 176 degrees F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.