Shop SCOTSMAN

14 in W X 35 in H X 24 in D Ice and Water Dispenser, Ice Production Per Day: 260 lb

  • Mfr # HID312AX-1
  • Zoro # G2205011

product price: 
$
6,292.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine
Ice Machine Style
Countertop
Ice Machine Storage Capacity
12 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HID312AX-1
Zoro #
G2205011
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
14 in
Overall Height - Ice Machines
35 in
Overall Depth - Ice Machines
24 in
Overall Width
16 1/4 in
Cord Length
7 1/2 ft
Overall Depth
24 1/4 in
Width
14"
Height
35"
Depth
24"
Overall Height
35 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
3/4 in
Fits Chest Size
Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin

Details

Item - Ice Machines
Ice Dispenser, Ice Machine
Ice Machine Style
Countertop
Ice Production per Day
260 lb
Ice Machine Storage Capacity
12 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
120V AC
Type
Flake Style
Condenser Cooling
Air
Amps
9.4 A
Water Supply Connection Type
Flare
Control Type - Ice Dispensers
Infrared Sensor
Control Type
Infrared Sensor
Color
Silver
Includes
Power Cord
Item
Ice/Water Dispenser
Agency Compliance
AHRI, NSF, UL
Standards
AHRI, CE Certified, ISO 9001:2015, NSF
Ice Storage Capacity
12 lb.
Drain Type
3/4 in FPT
Power Source
Electric
Current
15 A
Dispenser Actuation
Sensor
Storage Capacity
12 lb
Antimicrobial
Yes
Features
Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin
Water Inlet Connection Type
Flare
Minimum Water Pressure
20 psi
Plug Type
5-15P
Refrigerant Type
R-134a
Frequency
60 Hz
Maximum Water Pressure
80 psi
Drain Thread Type
FPT
Function
Dispenses Ice, Dispenses Water, Makes Ice, Stores Ice
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice/Water Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 260 lb, Control Type Infrared Sensor, Storage Capacity 12 lb, Dispenser Actuation Sensor, Overall Height 35 in, Overall Width 16 1/4 in, Overall Depth 24 1/4 in, Antimicrobial Yes, Color Silver, Cord Length 7 1/2 ft, Current 15 A, Drain Type 3/4 in FPT, Energy Star Compliant Not Applicable

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.