15 in W X 24 in H X 35 in D Ice Maker, Ice Production Per Day: 96 lb

  • Mfr # UF0915AX-1

  • Zoro # G1897238


product price:  $4,442.99
/ea
Free Shipping & Returns

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
36 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF0915AX-1
Zoro #
G1897238
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
15 in
Overall Height - Ice Machines
24 in
Overall Depth - Ice Machines
35 in
Overall Height
37 5/8 in
Overall Width
15 in
Overall Depth
23 3/4 in
Water Inlet Connection Size
1/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
96 lb
Ice Machine Storage Capacity
36 lb
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115/120V
Control Type
Not a Dispenser
Voltage
115V
Includes
Ice Scoop and Adjustable Legs, NEMA 5-15P Plug, Power Cord
Standards
Agion, AHRI, cULus, DEA in the USA, E.S Every Scotsman Exceeding Standards 2018 DOE, ISO 9001:2015, NSF, REVIT
Item
Ice Maker
Condenser Cooling
Air
Water Supply Connection Type
1/4 in OD Plastic Tubing
Control Type - Ice Dispensers
Not a Dispenser
Storage Capacity
36 lb
Maximum Water Pressure
80 psig
Features
Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Energy Star Compliant
Yes
Plug Type
5-15P
Frequency
60 Hz
Antimicrobial
Yes
Drain Type
3/4 in FPT
Water Inlet Connection Type
Tubing
Power Source
Electric
Includes Legs
Yes
Current
15 A
Minimum Water Pressure
20 psig
Refrigerant Type
R-134a

Description

Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 96 lb, Storage Capacity 36 lb, Overall Height 37 5/8 in, Overall Width 15 in, Overall Depth 23 3/4 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Control Type Not Applicable, Current 15 A, Drain Type 3/4 in FPT, Features Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.