20 in W X 24 in H X 35 in D Ice Maker, Ice Production Per Day: 167 lb

  • Mfr # UN1520AX-1

  • Zoro # G1892715


product price:  $5,108.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
57 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN1520AX-1
Zoro #
G1892715
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
20 in
Overall Height - Ice Machines
24 in
Overall Depth - Ice Machines
35 in
Overall Height
37 1/2 in
Overall Width
20 in
Overall Depth
23 5/8 in
Water Inlet Connection Size
1/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
167 lb
Ice Machine Storage Capacity
57 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115/120V
Item
Ice Maker
Control Type - Ice Dispensers
Not a Dispenser
Includes
Ice Scoop and Adjustable Legs, NEMA 5-15P Plug, Power Cord
Condenser Cooling
Air
Voltage
115V
Standards
Agion, AHRI, cULus, DEA in the USA, E.S Every Scotsman Exceeding Standards 2018 DOE, ISO 9001:2015, NSF, REVIT
Control Type
Not a Dispenser
Water Supply Connection Type
1/4 in OD Plastic Tubing
Water Inlet Connection Type
Tubing
Maximum Water Pressure
80 psig
Features
Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Includes Legs
Yes
Minimum Water Pressure
20 psig
Frequency
60 Hz
Power Source
Electric
Current
15 A
Energy Star Compliant
Yes
Drain Type
3/4 in FPT
Refrigerant Type
R-134a
Plug Type
5-15P
Antimicrobial
Yes
Storage Capacity
57 lb

Description

Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 167 lb, Storage Capacity 57 lb, Overall Height 37 1/2 in, Overall Width 20 in, Overall Depth 23 5/8 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Control Type Not Applicable, Current 15 A, Drain Type 3/4 in FPT, Features Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.