20 in W X 24 in H X 35 in D Ice Maker, Ice Production Per Day: 216 lb
Mfr # UF2020AX-1
Zoro # G1897125
product price:Â $5,679.99
/eaKey Features
Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
57 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
20 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UF2020AX-1
Zoro #
G1897125
UPC #
-
Country of Origin
United States
Dimensions
Overall Width - Ice Machines
20 in
Overall Height - Ice Machines
24 in
Overall Depth - Ice Machines
35 in
Overall Width
20 in
Overall Depth
23 5/8 in
Overall Height
37 1/2 in
Water Inlet Connection Size
1/4 in
Description
Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 216 lb, Storage Capacity 57 lb, Overall Height 37 1/2 in, Overall Width 20 in, Overall Depth 23 5/8 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Control Type Not Applicable, Current 15 A, Drain Type 3/4 in FPT, Features Ease of Use, Environmentally Friendly, High Production, Reliability, Space Saving Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.