This item is Discontinued.

Scotsman 22 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 366 lb C0322SW-1

22 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 366 lb (Discontinued)

  • Mfr # C0322SW-1
  • Zoro # G7089196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0322SW-1
Zoro #
G7089196
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
23 in
Overall Depth - Ice Machines
24 in
Overall Height
23 in
Overall Width
22 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
366 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Voltage
115V AC
Standards
Agion, AHRI, CE Certified, cULus, DEA in the USA, DOE 2018, ISO, NAFEM, NSF, REVIT
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Condenser Cooling
Water
Amps
11.9 A
Item
Ice Maker
Agency Compliance
AHRI, NSF, UL
Includes
Ice Machine Head Only
Color
Silver
Control Type
Not a Dispenser
Features
Front-Located Air Filter, Industry-Exclusive QR Code, One Touch Cleaning, Operational Footprint, Patented Harvest Assist, Self-Aligning Front Panel
Power Source
Electric
Ice Production per Day Range
201 to 600 lb
Energy Star Compliant
No
Antimicrobial
Yes
Current
11.9 A
Drain Type
3/4 in FPT
Refrigerant Type
R-404a
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Frequency
60 Hz

Description

Ice Maker, Ice Production per Day 366 lb, Cube Type Half Dice, Overall Height 23 in, Overall Width 22 in, Overall Depth 24 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Cord Length n/a, Current 11.9 A, Drain Type 3/4 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.