24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 340 lb

  • Mfr # UN324AX-1

  • Zoro # G1896495


product price:  $6,791.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Machine Storage Capacity
80 lb
Condenser Cooling - Ice Machines
Air
Overall Width - Ice Machines
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN324AX-1
Zoro #
G1896495
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
24 in
Overall Height - Ice Machines
29 in
Overall Depth - Ice Machines
36 in
Overall Depth
28 3/8 in
Overall Height
39 in
Overall Width
24 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Undercounter
Ice Production per Day
340 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115 to 120V
Standards
AHRI, cULus, DEA in the USA, E.S Every Scotsman Exceeding Standards 2018 DOE, ISO 9001:2015, NSF, REVIT
Voltage
115V
Control Type - Ice Dispensers
Not a Dispenser
Includes
6 in Adjustable Legs, Ice Scoop, Power Cord
Water Supply Connection Type
3/8 in - 18 NPT
Condenser Cooling
Air
Item
Ice Maker
Control Type
Not a Dispenser
Minimum Water Pressure
20 psig
Refrigerant Type
R-134a
Frequency
60 Hz
Power Source
Electric
Energy Star Compliant
No
Current
15 A
Maximum Water Pressure
80 psig
Includes Legs
Yes
Storage Capacity
80 lb
Water Inlet Connection Type
NPT
Drain Type
3/4 in FPT
Features
Compact Design, Ease of Use, Environmentally Friendly, High Production, Reliability
Antimicrobial
No

Description

Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 340 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial No, Energy Star Compliant Yes, Ice Machine Style Undercounter, Water Supply Connection Type NPT, Refrigerant Type R-290, Voltage 115V, Control Type Not Applicable, Current 15 A, Drain Type 3/4 in FPT, Features Compact Design, Ease of Use, Environmentally Friendly, High Production, Reliability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.