Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Scotsman 26 in W X 33 in H X 27 3/8 in D Ice Maker CU1526MA-1

26 in W X 33 in H X 27 3/8 in D Ice Maker (Discontinued)

  • Mfr # CU1526MA-1
  • Zoro # G6803115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1526MA-1
Zoro #
G6803115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
33 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
33 in
Overall Depth
27 3/8 in
Cord Length
6 ft
Overall Width
26 in

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
150 lb
Ice Machine Storage Capacity
80 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
115V
Condenser Cooling
Air
Ice Storage Capacity
80 lb.
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI, NSF, UL
Amps
11.5 A
Includes
6 in Legs and Ice Scoop
Color
Stainless Steel
Green Certification or Other Recognition
ENERGY STAR
Item
Ice Maker
Water Supply Connection Type
3/8 in Flare
Storage Capacity
80 lb
Current
11.5 A
Ice Production per Day Range
Up to 200 lb

Description

Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 150 lb, Storage Capacity 80 lb, Overall Height 33 in, Overall Width 26 in, Overall Depth 27 3/8 in, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in Flare, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 11.5 A, Includes 6 in Legs and Ice Scoop, Standards AHRI, NSF, UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.