26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, and Water Dispenser

  • Mfr # HID540A-1

  • Zoro # G9819512


product price:  $9,440.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
500 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HID540A-1
Zoro #
G9819512
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
41 in
Overall Depth - Ice Machines
23 in
Cord Length
7 1/2 ft
Width
26"
Height
41"
Depth
23"
Overall Height
35 in
Overall Depth
24 3/8 in
Overall Width
21 1/4 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
500 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
120V AC
Water Supply Connection Type
3/8 in Flare
Condenser Cooling
Air
Agency Compliance
AHRI, NSF, UL
Item
Ice Dispenser, Ice Maker, and Water Dispenser
Ice Storage Capacity
40 lb.
Type
Nugget Style
Color
Silver
Amps
19.3 A
Control Type - Ice Dispensers
Infrared Sensor
Includes
Power Cord
Control Type
Infrared Sensor
Standards
Agion, AHRI, CE Certified, cULus, ISO 9001:2015, NSF, REVIT
Water Inlet Connection Type
Flare
Frequency
60 Hz
Maximum Water Pressure
80 psi
Drain Type
3/4 in FPT
Features
Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin, Sink, Spouts
Antimicrobial
Yes
Plug Type
5-15P
Storage Capacity
40 lb
Dispenser Actuation
Sensor
Minimum Water Pressure
20 psi
Current
15 A
Power Source
Electric
Refrigerant Type
R-404a

Description

Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 500 lb, Control Type Infrared Sensor, Storage Capacity 40 lb, Dispenser Actuation Sensor, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Color Silver, Cord Length 7 1/2 ft, Current 15 A, Drain Type 3/4 in FPT, Energy Star Compliant Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.