26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, and Water Dispenser

  • Mfr # HID540W-1

  • Zoro # G9819503


product price:  $9,043.00
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
500 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Nugget
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HID540W-1
Zoro #
G9819503
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
26 in
Overall Height - Ice Machines
41 in
Overall Depth - Ice Machines
23 in
Width
26"
Cord Length
7 1/2 ft
Depth
23"
Height
41"
Overall Width
21 1/4 in
Overall Depth
24 3/8 in
Overall Height
35 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Dispenser, Ice Machine, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
500 lb
Ice Machine Storage Capacity
40 lb
Cube Type
Nugget
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Condenser Cooling
Water
Ice Storage Capacity
40 lb.
Amps
17.8 A
Color
Silver
Agency Compliance
AHRI, NSF, UL
Includes
Power Cord
Type
Nugget Style
Item
Ice Dispenser, Ice Maker, and Water Dispenser
Voltage
120V AC
Control Type - Ice Dispensers
Infrared Sensor
Water Supply Connection Type
3/8 in Flare
Standards
Agion, AHRI, CE Certified, cULus, ISO 9001:2015, NSF, REVIT
Control Type
Infrared Sensor
Power Source
Electric
Water Inlet Connection Type
Flare
Antimicrobial
Yes
Plug Type
5-15P
Storage Capacity
40 lb
Minimum Water Pressure
20 psi
Features
Removable Air Filter, Grill Allows for Cleaning and Maintenance, Front Accessible, Fully Removable Bin, Sink, Spouts
Frequency
60 Hz
Maximum Water Pressure
80 psi
Drain Type
3/4 in FPT
Refrigerant Type
R-404a
Dispenser Actuation
Sensor
Current
15 A

Description

Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 500 lb, Control Type Infrared Sensor, Storage Capacity 40 lb, Dispenser Actuation Sensor, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Color Silver, Cord Length 7 1/2 ft, Current 15 A, Drain Type 3/4 in FPT, Energy Star Compliant Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.