This item is Discontinued.

Scotsman 30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 525 lb C0530SA-1

30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 525 lb (Discontinued)

  • Mfr # C0530SA-1
  • Zoro # G9819817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0530SA-1
Zoro #
G9819817
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
23 in
Overall Depth - Ice Machines
24 in
Overall Depth
24 in
Overall Width
30 in
Overall Height
23 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
525 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Voltage
115V AC
Water Supply Connection Type
3/8 in FPT
Amps
15.2 A
Color
Silver
Item
Ice Maker
Standards
Agion, AHRI, CE Certified, cULus, DEA in the USA, DOE 2018, ISO, NAFEM, NSF, REVIT
Condenser Cooling
Air
Includes
Ice Machine Head Only
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI, NSF, UL
Control Type
Not a Dispenser
Features
Front-Located Air Filter, Industry-Exclusive QR Code, One Touch Cleaning, Operational Footprint, Patented Harvest Assist, Self-Aligning Front Panel
Power Source
Electric
Drain Type
3/4 in FPT
Water Inlet Connection Type
FPT
Frequency
60 Hz
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Current
15.2 A
Refrigerant Type
R-404a
Antimicrobial
Yes
Ice Production per Day Range
201 to 600 lb
Energy Star Compliant
No

Description

Ice Maker, Ice Production per Day 525 lb, Cube Type Half Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Cord Length n/a, Current 15.2 A, Drain Type 3/4 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.