This item is Discontinued.

Scotsman 30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 776 lb C0630MA-32

30 in W X 23 in H X 24 in D Ice Maker, Ice Production Per Day: 776 lb (Discontinued)

  • Mfr # C0630MA-32
  • Zoro # G9819792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0630MA-32
Zoro #
G9819792
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
23 in
Overall Depth - Ice Machines
24 in
Overall Width
30 in
Inlet Size
3/8" FPT
Overall Depth
24 in
Overall Height
23 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
640 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Standards
Agion, AHRI, CE Certified, cULus, DEA in the USA, DOE 2018, ISO, NAFEM, NSF, REVIT
Voltage
208/230V AC
Color
Silver
Includes
Ice Machine Head Only
Condenser Cooling
Air
Warranty
3 yr. Parts and Labor on All Components, 5 yr. Parts and Labor on the Evaporator, 5 yr. Parts on the Compressor and Condenser
Item
Ice Maker
Amps
17 A
Agency Compliance
AHRI, NSF, UL
Hz
60
Water Supply Connection Type
3/8 in FPT
Control Type
Not a Dispenser
Features
Front-Located Air Filter, Industry-Exclusive QR Code, One Touch Cleaning, Operational Footprint, Patented Harvest Assist, Self-Aligning Front Panel
Frequency
60 Hz
Refrigerant Type
R-404a
Water Inlet Connection Type
FPT
Drain Type
3/4 in FPT
Energy Star Compliant
Yes
Minimum Water Pressure
20 psig
Power Source
Electric
Maximum Water Pressure
80 psig
Ice Production per Day Range
601 to 900 lb
Antimicrobial
Yes
Current
11 A

Description

Ice Maker, Ice Production per Day 640 lb, Cube Type Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Cord Length n/a, Current 11 A, Drain Type 3/4 in FPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.