This item is Discontinued.

Scotsman 30 in W X 29 in H X 24 in D Ice Maker, Ice Production Per Day: 996 lb C1030SW-32

30 in W X 29 in H X 24 in D Ice Maker, Ice Production Per Day: 996 lb (Discontinued)

  • Mfr # C1030SW-32
  • Zoro # G9819686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1030SW-32
Zoro #
G9819686
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
29 in
Overall Depth - Ice Machines
24 in
Inlet Size
3/8" FPT
Overall Height
29 in
Overall Width
30 in
Overall Depth
24 in

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Modular
Ice Production per Day
996 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Small
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Warranty
3 yr. Parts and Labor on All Components, 5 yr. Parts and Labor on the Evaporator, 5 yr. Parts on the Compressor and Condenser
Condenser Cooling
Water
Water Supply Connection Type
3/8 in FPT
Voltage
208/230V
Color
Stainless Steel
Includes
Ice Machine Head Only
Amps
14.8 A
Standards
cULus Listed, CE, NSE, AHRI Certified , ISO Certified
Control Type - Ice Dispensers
Not a Dispenser
Hz
60
Agency Compliance
AHRI, NSF, UL
Item
Ice Maker
Ice Production per Day Range
901 to 1,200 lb
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig

Description

Ice Maker, Ice Production per Day 996 lb, Cube Type Small, Overall Height 29 In., Overall Width 30 In., Overall Depth 24 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Color Stainless Steel, Cord Length n/a, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig, Standards cULus Listed, CE, NSE, AHRI Certified , ISO Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.