Bin Top Kit
Mfr # ADS-AB6
Zoro # G6473284
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4
Height (In.)
4
Agency Compliance
NSF
Depth (In.)
6
Construction Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADS-AB6
Zoro #
G6473284
UPC #
400011631574
Country of Origin
United States
Dimensions
Width (In.)
4
Height (In.)
4
Depth (In.)
6
Details
Item
Bin Top Kit
Agency Compliance
NSF
Construction Material
Aluminum
For Use With
Modular Cube Ice Machines
Made Of
Aluminum
Features
Prevents Slime
Description
Bin Top Kit, Product Type Bin Top Kit, Material Not Applicable, Features Prevents Slime, For Use With Modular Cube Ice Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.