Clear1 Cleaner
Mfr # 19-0653-01
Zoro # G7399673
product price: $47.49
/eaKey Features
Standards
OSHA HCS (29CFR 1910.1200)
Color
Clear
Size
16 oz
Application
Ice Machine
Food Grade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-0653-01
Zoro #
G7399673
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Details
Item
Scale Remover
Standards
OSHA HCS (29CFR 1910.1200)
Color
Clear
Application
Ice Machine
Food Grade
Yes
Recommended Dilution
1 oz per 1/4 gal
Nickel Safe
Yes
Form
Liquid
Description
Ice Machine Cleaner, Form Liquid, Application Cleaner, Nickel Safe Yes, Size 16 oz, Color Clear, Food Grade Yes, Recommended Dilution 1 oz per 1/4 gal, Standards OSHA HCS (29CFR 1910.1200)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.