Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Ice Storage Bin, 370 lb Capacity

  • Mfr # B322S

  • Zoro # G6734025


product price: $1,469.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Includes
Ice Scoop
Finish
Metallic
Height
50"
Type
Commercial
Overall Height - Ice Machines
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B322S
Zoro #
G6734025
UPC #
-
Country of Origin
United States

Dimensions

Height
50"
Overall Height - Ice Machines
50 in
Overall Width - Ice Machines
22 in
Width
22"
Overall Depth - Ice Machines
34 in
Depth
34"
Overall Width
22 in
Overall Height
44 in
Overall Depth
34 in

Details

Item
Ice Storage Bin
Includes
Ice Scoop
Finish
Metallic
Type
Commercial
Door Type
Top Hinged
Agency Compliance
AHRI, NSF
Ice Storage Capacity
370 lb.
Item - Ice Bins
Stationary Ice Storage Bin
Ice Machine Storage Capacity
370 lb
Standards
ISO 9001:2000, NSF
Cube Type
Does Not Make Ice
Antimicrobial
No
Storage Capacity
370 lb
Liner Material
Polyethylene
Drain Type
Recessed Drain
Includes Legs
Yes

Description

The SCOTSMAN - B322S Ice Storage Bin is a robust and sizable unit, designed to suit your commercial needs. With overall dimensions of 50" in height, 22" in width, and 34" in depth, this stationary ice storage bin provides substantial capacity without occupying excessive space. The compact design allows it to fit comfortably even in smaller areas while offering an impressive ice storage capacity of up to 370 lb.
Crafted with a metallic finish, the B322S model brings a sleek and professional look to any setting. Its polyethylene liner material contributes to its durability and long-lasting performance. The top-hinged door type facilitates easy access while the recessed drain ensures efficient drainage. Please note that this item does not have antimicrobial properties nor does it make ice cubes.
Packaged with an included ice scoop for convenient handling and legs for easy setup, the SCOTSMAN - B322S Ice Storage Bin adheres strictly to AHRI and NSF standards as well as ISO 9001:2000 certification. This confirms its quality build suitable for various commercial applications where large amounts of stored ice are required regularly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.