Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Ice Storage Bin, 778 lb Capacity

  • Mfr # B842S

  • Zoro # G9819993


product price: $2,078.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
50"
Ice Machine Storage Capacity
778 lb
Overall Height - Ice Machines
50 in
Overall Depth - Ice Machines
34 in
Door Type
Top Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B842S
Zoro #
G9819993
UPC #
-
Country of Origin
United States

Dimensions

Height
50"
Overall Height - Ice Machines
50 in
Overall Depth - Ice Machines
34 in
Overall Width - Ice Machines
42 in
Depth
34"
Width
42"
Overall Height
44 in
Overall Width
34 in
Overall Depth
42 in

Details

Item
Ice Storage Bin
Ice Machine Storage Capacity
778 lb
Door Type
Top Hinged
Ice Storage Capacity
778 lb.
Type
Commercial
Finish
Metallic
Item - Ice Bins
Stationary Ice Storage Bin
Agency Compliance
AHRI, NSF
Includes
Ice Scoop
Cube Type
Does Not Make Ice
Standards
ISO 9001:2000, NSF
Liner Material
Polyethylene
Drain Type
Recessed Drain
Includes Legs
Yes
Storage Capacity
778 lb
Antimicrobial
No

Description

Ice Bin, Storage Capacity 778 lb, Door Type Top Hinged, Overall Height 44 in, Overall Width 34 in, Overall Depth 42 in, Finish Metallic, Antimicrobial No, Includes Legs Yes, Drain Type Recessed Drain, Includes Ice Scoop, Liner Material Polyethylene, Standards ISO 9001:2000, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.