Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame

  • Mfr # 02-4239-01

  • Zoro # G6146765


product price: $290.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Scotsman
For Use With Mfr. Model Number
B222, B322, B330, B530, B842, B948
Product Type
Frame
Compatible with Manufacturer Model Number
B222, B322, B330, B530, B842, B948
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-4239-01
Zoro #
G6146765
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in

Details

Item
Frame
Fits Brand
Scotsman
For Use With Mfr. Model Number
B222, B322, B330, B530, B842, B948
Product Type
Frame
Compatible with Manufacturer Model Number
B222, B322, B330, B530, B842, B948
For Use With
Bin Service
For Use with Mfr Model Number
B222, B322, B330, B530, B842, B948
Compatible Manufacturer Part Number
B222, B322, B330, B530, B842, B948
Compatible with Mfr. Model No.
B222, B322, B330, B530, B842, B948
Compatible Manufacturer Model Number
B222, B322, B330, B530, B842, B948
Compatible with Manufacturer Model No.
B222, B322, B330, B530, B842, B948
Compatible Pump Manufacturer Part Number
B222, B322, B330, B530, B842, B948
Compatible Mfr. Model Number
B222, B322, B330, B530, B842, B948

Description

Frame, Product Type Frame, Material Not Applicable, Compatible with Manufacturer Model Number B222, B322, B330, B530, B842, B948, Overall Width 48 in, For Use With Bin Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.