Zoro Homepage

Ice Bin, Stores 536 lb., SS

  • Mfr # B530S

  • Zoro # G9820002


product price: $1,637.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
30"
Overall Width - Ice Machines
30 in
Door Type
Top Hinged
Item - Ice Bins
Stationary Ice Storage Bin
Overall Height - Ice Machines
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B530S
Zoro #
G9820002
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
50 in
Depth
34"
Height
50"
Overall Depth - Ice Machines
34 in
Overall Height
44 in
Overall Width
30 in
Overall Depth
34 in

Details

Item
Ice Storage Bin
Door Type
Top Hinged
Item - Ice Bins
Stationary Ice Storage Bin
Includes
Ice Scoop
Ice Machine Storage Capacity
536 lb
Ice Storage Capacity
536 lb.
Finish
Stainless Steel
Agency Compliance
AHRI, NSF
Type
Commercial
Cube Type
Does Not Make Ice
Standards
ISO 9001:2000, NSF
Includes Legs
Yes
Drain Type
Recessed Drain
Storage Capacity
536 lb
Liner Material
Polyethylene
Antimicrobial
No

Description

Ice Bin, Storage Capacity 536 lb, Door Type Top Hinged, Overall Height 44 in, Overall Width 30 in, Overall Depth 34 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Drain Type Recessed Drain, Includes Ice Scoop, Liner Material Polyethylene, Standards ISO 9001:2000, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.