Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Dispenser, Maker, Holds 26 lb., Air

  • Mfr # HID525AX-1

  • Zoro # G521677818


product price: $10,882.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HID525AX-1
Zoro #
G521677818
UPC #
-
Country of Origin
United States

Description

Ice Maker, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 500 lb, Control Type Infrared Sensor, Storage Capacity 26 lb, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Color Silver, Refrigerant Type R-290, Voltage 115V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.