Shop SCOTSMAN
See all product information
Create Account
Ice Dispenser, Maker, Makes 25 lb., Water
- Mfr # HID525WX-1
- Zoro # G121684803
product price:Â
$
9,868.99
/ea
Free Shipping & Returns
Key Features
Refrigerant Type
R-290
Condenser Cooling
Water
Color
Silver
Control Type
Infrared Sensor
Function
Dispenses Ice, Dispenses Water, Makes Ice, Stores Ice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HID525WX-1
- Zoro #
- G121684803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 3/8 in
- Overall Width
- 21 1/4 in
- Overall Height
- 35 in
Details
- Refrigerant Type
- R-290
- Condenser Cooling
- Water
- Color
- Silver
- Control Type
- Infrared Sensor
- Function
- Dispenses Ice, Dispenses Water, Makes Ice, Stores Ice
- Antimicrobial
- Yes
- Item
- Ice Maker
- Storage Capacity
- 25 lb
- Ice Machine Style
- Countertop
- Voltage
- 115V
- Cube Type
- Nugget
- Ice Production per Day
- 500 lb
- Wire Color
- Silver
Description
Ice Maker, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Water, Ice Production per Day 500 lb, Control Type Infrared Sensor, Storage Capacity 25 lb, Overall Height 35 in, Overall Width 21 1/4 in, Overall Depth 24 3/8 in, Antimicrobial Yes, Color Silver, Refrigerant Type R-290, Voltage 115V
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.