Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 15 1/2 in W, 36 3/4 in H

  • Mfr # KD-50

  • Zoro # G414652793


product price: $2,659.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Undercounter
Ice Production per Day
50 lb
Cube Type
Top Hat
Water Inlet Connection Size
1/4 in
Minimum Water Pressure
5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-50
Zoro #
G414652793
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/4 in
Overall Depth
17 3/4 in
Overall Width
15 1/2 in
Overall Height
36 3/4 in
Cord Length
6 ft

Details

Ice Machine Style
Undercounter
Ice Production per Day
50 lb
Cube Type
Top Hat
Minimum Water Pressure
5 psi
Maximum Water Pressure
100 psi
Standards
cETLUS, NSF
Control Type
Not a Dispenser
Water Inlet Connection Type
Tubing
Refrigerant Type
R-134a
Color
Stainless Steel
Antimicrobial
No
Item
Ice Maker
Plug Type
Three-Prong
Drain Type
1/4 in
Power Source
Electric
Voltage
115V
Current
15 A
Water Supply Connection Type
1/4 in OD Copper Tubing
Frequency
60 Hz
Includes Legs
Yes
Exterior Material
Stainless Steel
Weight
84 lb
Condenser Cooling
Air
Features
Adjustable Ice Thickness Low, Medium and High Setting, Automatic Ice Making, Special Cleaning Mode
Liner Material
Polyethylene
Storage Capacity
26.5 lb
Energy Star Compliant
No

Description

Ice Machine, Condenser Cooling Air, Cube Type Top Hat, Ice Production per Day 50 lb, Storage Capacity 26.5 lb, Overall Height 36 3/4 in, Overall Width 15 1/2 in, Overall Depth 17 3/4 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 15 A, Drain Type 1/4 in, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.