Shop SCOTSMAN
See all product information
Create Account
Ice Machine, 15 in, 142 lb, 36 lb
- Mfr # UF1415AX-1
- Zoro # G721674808
product price:Â
$
6,574.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Color
Silver
Overall Depth
24 in
Ice Machine Style
Undercounter
Ice Production per Day
142 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UF1415AX-1
- Zoro #
- G721674808
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 24 in
- Overall Height
- 38 in
Details
- Color
- Silver
- Ice Machine Style
- Undercounter
- Ice Production per Day
- 142 lb
- Item
- Ice Machine
- Product Type
- Ice Machine
- Condenser Cooling
- Air
- Energy Star Compliant
- Yes
- Cube Type
- Flake
- Storage Capacity
- 36 lb
- Function
- Makes Ice, Stores Ice
- Wire Color
- Silver
Description
Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 142 lb, Storage Capacity 36 lb, Overall Height 38 in, Overall Width 15 in, Overall Depth 24 in, Energy Star Compliant Yes, Ice Machine Style Undercounter, Color Silver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.