Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 19 3/4 in W, 36 3/4 in H

  • Mfr # KD-70

  • Zoro # G614603854


product price: $3,359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Undercounter
Ice Production per Day
70 lb
Cube Type
Top Hat
Color
Stainless Steel
Control Type
Not a Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-70
Zoro #
G614603854
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Depth
17 in
Overall Width
19 3/4 in
Overall Height
36 3/4 in
Water Inlet Connection Size
1/4 in

Details

Ice Machine Style
Undercounter
Ice Production per Day
70 lb
Cube Type
Top Hat
Color
Stainless Steel
Control Type
Not a Dispenser
Item
Ice Maker
Standards
cETLUS, NSF
Condenser Cooling
Air
Water Supply Connection Type
1/4 in OD Copper Tubing
Voltage
115V
Includes Legs
Yes
Storage Capacity
40 lb
Drain Type
1/4 in
Plug Type
Three-Prong
Antimicrobial
No
Current
15 A
Water Inlet Connection Type
Tubing
Refrigerant Type
R-134a
Maximum Water Pressure
100 psi
Weight
100 lb
Frequency
60 Hz
Features
Adjustable Ice Thickness Low, Medium and High Setting, Automatic Ice Making, Special Cleaning Mode
Minimum Water Pressure
5 psi
Exterior Material
Stainless Steel
Liner Material
Polyethylene
Energy Star Compliant
No
Power Source
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Top Hat, Ice Production per Day 70 lb, Storage Capacity 40 lb, Overall Height 36 3/4 in, Overall Width 19 3/4 in, Overall Depth 17 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 15 A, Drain Type 1/4 in, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.