Shop SCOTSMAN
See all product information
Create Account
Ice Machine, 20 in, 216 lb, 57 lb
- Mfr # UF2020AX-1
- Zoro # G021673327
product price:Â
$
7,362.99
/ea
Free Shipping & Returns
Key Features
Ice Machine Style
Undercounter
Overall Depth
24 in
Product Type
Ice Machine
Storage Capacity
57 lb
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UF2020AX-1
- Zoro #
- G021673327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 20 in
- Overall Height
- 38 in
Details
- Ice Machine Style
- Undercounter
- Product Type
- Ice Machine
- Storage Capacity
- 57 lb
- Function
- Makes Ice, Stores Ice
- Cube Type
- Flake
- Item
- Ice Machine
- Energy Star Compliant
- Yes
- Ice Production per Day
- 216 lb
- Color
- Silver
- Condenser Cooling
- Air
- Wire Color
- Silver
Description
Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 216 lb, Storage Capacity 57 lb, Overall Height 38 in, Overall Width 20 in, Overall Depth 24 in, Energy Star Compliant Yes, Ice Machine Style Undercounter, Color Silver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.