Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22 in W, 23 in H

  • Mfr # MC0322MWX-1

  • Zoro # G907877610


product price: $3,828.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Modular
Ice Production per Day
300 lb
Features
Provides Real-Time Diagnostics
Overall Depth
24 in
Condenser Cooling
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0322MWX-1
Zoro #
G907877610
UPC #
840315403857
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
23 in
Overall Width
22 in
Water Inlet Connection Size
3/8 in

Details

Ice Machine Style
Modular
Ice Production per Day
300 lb
Features
Provides Real-Time Diagnostics
Condenser Cooling
Water
Water Supply Connection Type
3/8 in FPT
Voltage
115V
Item
Ice Maker
Standards
AHRI, CUL, ISO, NSF
Maximum Water Pressure
80 psi
Energy Star Compliant
Yes
Refrigerant Type
R-404a
Power Source
Electric
Current
15 A
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT; 3/2 in FPT
Frequency
60 Hz
Weight
300 lb
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 300 lb, Cube Type Dice, Overall Height 23 in, Overall Width 22 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 15 A, Drain Type 1/2 in FPT; 3/2 in FPT, Features Provides Real-Time Diagnostics, Frequency 60 Hz, Includes Not Applicable, Maximum Water Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.