Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 22 in W, 23 in H, SS

  • Mfr # FS0522AX-1

  • Zoro # G107877625


product price: $5,129.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Ice Production per Day
500 lb
Cube Type
Flake
Standards
AHRI, CUL, ISO, NSF
Voltage
115V
Features
AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS0522AX-1
Zoro #
G107877625
UPC #
840315401020
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Width
22 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Ice Production per Day
500 lb
Cube Type
Flake
Standards
AHRI, CUL, ISO, NSF
Item
Ice Maker
Voltage
115V
Features
AutoAlert Indicator Lights for Better Visibility, Front-Breathing No Side Clearance Required for Flexible Placement, Optional Vary-Smart Ice Level Control Allows Operators to Customize Ice Levels, Sealed, Maintenance-Free Bearings, Smart-Board Advanced Feature Module Available for Additional Diagnostic Capabilities, Unit Specific QR Code for Quick Access to Service Manuals, Cleaning Guides and Warranty History
Water Supply Connection Type
3/8 in Flare; 3/8 in FPT
Condenser Cooling
Air
Frequency
60 Hz
Antimicrobial
Yes
Maximum Water Pressure
80 psi
Power Source
Electric
Drain Type
1/2 in FPT; 3/2 in FPT
Exterior Material
Stainless Steel
Refrigerant Type
R-404a
Minimum Water Pressure
20 psi
Current
20 A
Energy Star Compliant
No

Description

Ice Machine, Ice Production per Day 500 lb, Cube Type Flake, Overall Height 23 in, Overall Width 22 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Flare, FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 20 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.