Zoro Homepage

Ice Machine, 22 in W, 23 in H, SS

  • Mfr # NS0422AX-1

  • Zoro # G507877539


product price: $5,309.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Ice Production per Day
400 lb
Cube Type
Nugget
Overall Height
23 in
Overall Depth
24 in
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS0422AX-1
Zoro #
G507877539
UPC #
840315401655
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
24 in
Overall Width
22 in
Water Inlet Connection Size
3/8 in

Details

Ice Production per Day
400 lb
Cube Type
Nugget
Standards
AHRI, CUL, ISO, NSF
Water Supply Connection Type
3/8 in Flare; 3/8 in FPT
Voltage
115V
Features
Condenser Cooling
Air
Item
Ice Maker
Maximum Water Pressure
80 psi
Exterior Material
Stainless Steel
Drain Type
1/2 in FPT; 3/2 in FPT
Power Source
Electric
Refrigerant Type
R-404a
Frequency
60 Hz
Antimicrobial
Yes
Current
20 A
Minimum Water Pressure
20 psi
Energy Star Compliant
No

Description

Ice Machine, Ice Production per Day 400 lb, Cube Type Nugget, Overall Height 23 in, Overall Width 22 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Flare, FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 20 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.