Zoro Homepage

Ice Machine, 22 in W, 27 in H, SS

  • Mfr # FS1522AX-32

  • Zoro # G907877740


product price: $8,219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ice Production per Day
1,222 lb
Cube Type
Flake
Water Supply Connection Type
3/8 in Flare; 3/8 in FPT
Condenser Cooling
Air
Standards
AHRI, CUL, ISO, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1522AX-32
Zoro #
G907877740
UPC #
840315401099
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Width
22 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Ice Production per Day
1,222 lb
Cube Type
Flake
Water Supply Connection Type
3/8 in Flare; 3/8 in FPT
Condenser Cooling
Air
Standards
AHRI, CUL, ISO, NSF
Features
Item
Ice Maker
Voltage
208 to 230V
Power Source
Electric
Refrigerant Type
R-404a
Antimicrobial
Yes
Current
15 A
Drain Type
1/2 in FPT; 3/2 in FPT
Frequency
60 Hz
Maximum Water Pressure
80 psi
Exterior Material
Stainless Steel
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes

Description

Ice Machine, Ice Production per Day 1,222 lb, Cube Type Flake, Overall Height 27 in, Overall Width 22 in, Overall Depth 24 in, Voltage 203-208V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Flare, FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 15 A, Drain Type 1/2 in FPT; 3/2 in FPT, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.