Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 24 3/4 in W, 36 3/4 in H

  • Mfr # KD-110

  • Zoro # G514603947


product price: $3,759.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Undercounter
Ice Production per Day
110 lb
Cube Type
Top Hat
Voltage
115V
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-110
Zoro #
G514603947
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 3/4 in
Overall Width
24 3/4 in
Overall Height
36 3/4 in
Cord Length
6 ft
Water Inlet Connection Size
1/4 in

Details

Ice Machine Style
Undercounter
Ice Production per Day
110 lb
Cube Type
Top Hat
Voltage
115V
Color
Stainless Steel
Item
Ice Maker
Condenser Cooling
Air
Control Type
Not a Dispenser
Water Supply Connection Type
1/4 in OD Copper Tubing
Standards
cETLUS, NSF
Drain Type
1/4 in
Frequency
60 Hz
Current
15 A
Features
Adjustable Ice Thickness Low, Medium and High Setting, Automatic Ice Making, Special Cleaning Mode
Antimicrobial
No
Exterior Material
Stainless Steel
Water Inlet Connection Type
Tubing
Plug Type
Three-Prong
Includes Legs
Yes
Minimum Water Pressure
5 psi
Maximum Water Pressure
100 psi
Weight
118 lb
Liner Material
Polyethylene
Energy Star Compliant
No
Power Source
Electric
Storage Capacity
60 lb
Refrigerant Type
R-134a

Description

Ice Machine, Condenser Cooling Air, Cube Type Top Hat, Ice Production per Day 110 lb, Storage Capacity 60 lb, Overall Height 36 3/4 in, Overall Width 24 3/4 in, Overall Depth 20 3/4 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 15 A, Drain Type 1/4 in, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.