Zoro Homepage

Ice Machine, 28 in W, 31 3/8 in H

  • Mfr # SC201AC

  • Zoro # G714603877


product price: $5,529.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Undercounter
Ice Production per Day
150 lb
Cube Type
Dice
Standards
cETLUS, NSF
Condenser Cooling
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC201AC
Zoro #
G714603877
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Overall Depth
28 5/8 in
Overall Width
28 in
Overall Height
31 3/8 in
Water Inlet Connection Size
1/2 in

Description

Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 150 lb, Storage Capacity 125 lb, Overall Height 31 3/8 in, Overall Width 28 in, Overall Depth 28 5/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FIP, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 ft, Current 15 A, Drain Type 1/2 in FPT Ice Maker Drain; 3/4 in FNPT Ice Bin Drain

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.