Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 23 in H

  • Mfr # MC0330SAX-1

  • Zoro # G307877739


product price: $4,009.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Style
Modular
Ice Production per Day
300 lb
Cube Type
Half Dice
Features
Provides Real-Time Diagnostics
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0330SAX-1
Zoro #
G307877739
UPC #
840315403925
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
23 in
Overall Depth
24 in
Water Inlet Connection Size
3/8 in

Details

Ice Machine Style
Modular
Ice Production per Day
300 lb
Cube Type
Half Dice
Features
Provides Real-Time Diagnostics
Water Supply Connection Type
3/8 in FPT
Voltage
115V
Standards
AHRI, CUL, ISO, NSF
Condenser Cooling
Air
Item
Ice Maker
Current
15 A
Water Inlet Connection Type
FPT
Frequency
60 Hz
Power Source
Electric
Weight
300 lb
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT; 3/2 in FPT
Refrigerant Type
R-404a
Energy Star Compliant
Yes
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 300 lb, Cube Type Half Dice, Overall Height 23 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 15 A, Drain Type 1/2 in FPT; 3/2 in FPT, Features Provides Real-Time Diagnostics, Frequency 60 Hz, Includes Not Applicable, Maximum Water Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.