Zoro Homepage

Ice Machine, 30 in W, 29 in H

  • Mfr # MC0830SWX-32

  • Zoro # G607877705


product price: $6,709.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Modular
Ice Production per Day
800 lb
Standards
AHRI, CUL, ISO, NSF
Condenser Cooling
Water
Water Supply Connection Type
3/8 in FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC0830SWX-32
Zoro #
G607877705
UPC #
840315404243
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
24 in
Overall Height
29 in
Water Inlet Connection Size
3/8 in

Details

Ice Machine Style
Modular
Ice Production per Day
800 lb
Item
Ice Maker
Standards
AHRI, CUL, ISO, NSF
Condenser Cooling
Water
Water Supply Connection Type
3/8 in FPT
Features
Provides Real-Time Diagnostics
Voltage
208 to 230V
Drain Type
1/2 in FPT; 3/2 in FPT
Frequency
60 Hz
Power Source
Electric
Weight
800 lb
Current
15 A
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Refrigerant Type
R-404a
Antimicrobial
Yes
Energy Star Compliant
No

Description

Ice Machine, Ice Production per Day 800 lb, Cube Type Half Dice, Overall Height 29 in, Overall Width 30 in, Overall Depth 24 in, Voltage 203-208V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Current 15 A, Drain Type 1/2 in FPT; 3/2 in FPT, Features Provides Real-Time Diagnostics, Frequency 60 Hz, Includes Not Applicable, Maximum Water Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.