Zoro Homepage

Ice Machine System, 3.34 gpm

  • Mfr # SSM2-P

  • Zoro # G7507141


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Max. Pressure
80 psi
Overall Width
16 19/32 in
Sub-Category
Direct Connect Cartridge Filter Systems
Overall Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM2-P
Zoro #
G7507141
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 19/32 in
Overall Depth
5 1/2 in
Overall Height
29 1/4 in
Width
16 5/8 in
Height
29 1/4 in
Depth
5 1/2 in

Details

Housing Material
Aluminum
Max. Pressure
80 psi
Item
Water Filter System
Sub-Category
Direct Connect Cartridge Filter Systems
Max. Temp.
100 Degrees F
Service Life
18,000 gal
Flow Rate
3.3 gpm
Standards
NSF
Reduces
Chlorine Taste and Odor, Dirt
Number of Cartridges Required
1
Microns
0.5
Min. Pressure
20 psi
With Gauge/Without Gauge
With Gauge
Application
Bacteria, Mold and Algae
For Use With
Icemakers
Color
Silver
Minimum Pressure
20 psi
Filter Media
EPA-Registered Antimicrobial
Includes Gauge
Yes
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Micron Rating
0.5 micron
Maximum Pressure
80 psi

Description

Water Filtration System, Reduces Chlorine, Dirt, Micron Rating 0.5 micron, Overall Height 29 1/4 in, Width 16 5/8 in, Service Life 18,000 gal, Flow Rate 3.3 gpm, Application Bacteria, Mold and Algae, Color Silver, Depth 5 1/2 in, Housing Material Aluminum, Includes Gauge Gauge Included, Maximum Pressure 80 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1, Standards EPA Registered, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.